Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Blinds, 84" Lx 66" W, Vinyl/Metal

  • Mfr # 493P57

  • Zoro # G7797149


product price: $73.19
/ea

Key Features

Material
Vinyl/Metal
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Assembly Required
No
Valance Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493P57
Zoro #
G7797149
UPC #
728164380027
Country of Origin
Viet Nam

Dimensions

Length
84 in
Width
66 in
Blind Depth
3 1/2 in
Mounting Dimension
3 in
Blind Width
66 in
Mount Height
3 in
Blind Height
84 in

Details

Material
Vinyl/Metal
Fabric Weight
5.95 oz/yd
Light Blockage
Room Darkening
Item
Window Blind
Assembly Required
No
Valance Included
Yes
Includes
Mounting Hardware
Operation Type
Cordless Pull Left to Right or Right to Left, Metal Wand
Tie Down Type
Bungee and Hook System
UV Protection
99.9 %
Color
White
Operation side
Left, Right
Pattern Name
Traditional/Smooth
Sound Insulation
No
Assembly
Assembled
Blind Orientation
Vertical
Blind Color
White
Tiedown Included
Bungee and Hook System
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Blind Material
Vinyl
Pattern
Traditional/Smooth
Includes Headrail
Headrail Included

Description

Mini Blinds, Material Vinyl/Metal, Operation Type Cordless Pull Left to Right or Right to Left, Metal Wand, Length 84 in, Width 66 in, Blind Depth 3 1/2 in, Color White, Pattern Name Traditional/Smooth, Light Blockage Room Darkening, Sound Insulation No, UV Protection 99.9 Percent, Mounting Dimension 3 in, Valance Included Yes, Operation Side Left/Right, Tie Down Type Bungee and Hook System, Assembly Required No, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.