Mini Incand. Bulb, 1876, 9.0W, T5, 3.5V, PK10 (Formerly LumaPro)

  • Mfr # 1876-10PK

  • Zoro # G3093194


product price: $127.99
/pk 10, $12.80/ea
Free Shipping & Returns

Key Features

Light Technology
Incandescent
Bulb Shape
T5
Bulb Base Type
Single Contact Bayonet (BA15s)
Wattage Equivalency
8.75W INC
Watts
8.75 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1876-10PK
Zoro #
G3093194
UPC #
190735570319
Country of Origin
Japan

Dimensions

Max Overall Bulb Length
1-3/4"
Max. Overall Bulb Length
1-3/4"
Light Bulb Dia.
5/8"
Bulb Dia.
5/8 in
Overall Length
1 3/4 in

Details

Light Technology
Incandescent
Bulb Shape
T5
Bulb Base Type
Single Contact Bayonet (BA15s)
Wattage Equivalency
8.75W INC
Watts
8.75 W
For Enclosed Fixtures
No
Lighting Technology
Incandescent
Bulb Type
Miniature
Bulb Amps
2500mA
Item
Incandescent Bulb
Standards
RoHS Compliant
Light Color
White
Trade Number
1876
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
2000 hr.
Bulb Primary Application
General Purpose
Voltage
3.5V AC
Bulb Housing
Glass
Bulb Finish
Clear
Lumens
82 lm
High Output
No
Shatter-Resistant
No
Overall Bulb Base Type
Single Contact Bayonet
Amps
2.5 A
Overall Bulb Shape
T
Rated Life
2,000 hr
Dimmable
No
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature Not Applicable, Lumens 82 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1876, Voltage 3.5V AC, Watts 8.75 W, Bulb Beam Angle Not Applicable, Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.