Mini Incand. Bulb, 9003NH, T4 3/4, PK10 (Formerly LumaPro)

  • Mfr # 3157NA-10PK

  • Zoro # G3335622


product price:  $30.29
/pk 10, $3.03/ea

Key Features

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Light Appearance
No Rated Color Temp, Red
Wattage Equivalency
8.26/26.88W INC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3157NA-10PK
Zoro #
G3335622
UPC #
190735570241
Country of Origin
China

Dimensions

Max Overall Bulb Length
2-3/32"
Max. Overall Bulb Length
2-3/32"
Overall Length
2 3/32 in

Details

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Light Appearance
No Rated Color Temp, Red
Wattage Equivalency
8.26/26.88W INC
Watts
8.26 W, 26.88 W
Standards
Meets 2012 Lighting Legislation Energy Standards
Voltage
14V AC
Lumens
302
For Enclosed Fixtures
No
Bulb Primary Application
General Purpose
Item
Incandescent Bulb
Trade Number
3157NA
High Output
No
Bulb Housing
Glass
Lighting Technology
Incandescent
Bulb Type
Miniature
Bulb Amps
2100/590mA
Indoor/Outdoor Usage
Indoor Only
Light Color
Amber
Average Bulb Life
1200/5000 hr.
Amps
590 mA, 2,100 mA
Overall Bulb Shape
S
Overall Bulb Base Type
Plastic Wedge Double Filament
Rated Life
1,500 hr
Three-Way
No
Dimmable
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Housing Glass, Bulb Shape S8, Lumens 302, Light Technology Incandescent, Trade Number 3157NA, Voltage 14V AC, Watts 8.26 W, 26.88 W, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/32 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.