Mini Lamp, 1156NA, 27W, S8, 12.8V, PK10 (Formerly LumaPro)

  • Mfr # 1156NA-10PK

  • Zoro # G2567853


product price:  $16.79
/pk 10, $1.68/ea

Key Features

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Single Contact Bayonet (BA15s)
Light Appearance
No Rated Color Temp, Red
Wattage Equivalency
26.88W INC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1156NA-10PK
Zoro #
G2567853
UPC #
190735570616
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Overall Length
2 in
Bulb Dia.
1 in

Details

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Single Contact Bayonet (BA15s)
Light Appearance
No Rated Color Temp, Red
Wattage Equivalency
26.88W INC
Watts
26.88 W
Bulb Type
Miniature
Bulb Amps
2100mA
Standards
RoHS Compliant
Average Bulb Life
1200 hr.
For Enclosed Fixtures
No
Trade Number
1156NA
Bulb Primary Application
General Purpose
High Output
No
Indoor/Outdoor Usage
Indoor Only
Lumens
602 lm
Voltage
12.8V AC
Item
Incandescent Bulb
Light Color
Amber
Lighting Technology
Incandescent
Bulb Housing
Glass
Shatter-Resistant
No
Rated Life
1,200 hr
Amps
2.1 A
Overall Bulb Base Type
Single Contact Bayonet
Overall Bulb Shape
S
Three-Way
No
Dimmable
No
Color Temperature
1775K
Color Rendering Index
81

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Color Rendering Index 81, Color Temperature 1775K, Lumens 602 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1156NA, Voltage 12.8V AC, Watts 26.88 W, Bulb Beam Angle Not Applicable, Rated Life 1,200 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color Amber, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards RoHS Compliant, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.