Zoro Homepage

Mini LED Bulb, LM1006MS, 0.5W, T3 1/4, 6.3V (Formerly LumaPro)

  • Mfr # LM1006MS-R

  • Zoro # G3063322


product price: $9.45
/ea
Sold in multiples of 2 for $18.90

Key Features

Voltage
6.3V DC
Watts
0.47 W
Bulb Shape
T3-1/4
Bulb Housing
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM1006MS-R
Zoro #
G3063322
UPC #
190735573341
Country of Origin
China

Dimensions

Bulb Dia.
3/8 in
Length
1 1/6 in
Overall Length
1 1/6 in

Details

Item
Compact LED Bulb
Voltage
6.3V DC
Watts
0.47 W
Bulb Base Type
Miniature Screw (E10)
Bulb Shape
T3-1/4
Bulb Housing
Glass
Dimmable
No
Lumens
4 lm
Rated Life
100,000 hr
Light Technology
LED
Replaces
Bulb 40,46,50,133,134,401,438,502,1482
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Direct Wired
Bulb Primary Application
General Purpose
Type
Mini and Candle
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
High Output
No
Bulb Type
Miniature
Trade Number
40,46,50,133,134,401,438,502,1482
Light Appearance
No Rated Color Temp, Red
Standards
Meets 2012 Lighting Legislation Energy Standards
Light Color
Red
Wattage Equivalency
0.47W INC
Rough Service
No
Three-Way
No
Bulb Designation
E10, LED
Bulb Beam Angle
360 Degrees
Amps
75 mA
Shatter-Resistant
No
Dimming Type
No Dimming
Series
LM1006MS
Special Features
Bi-Polar
Lumen Selectable
No
Dimming Method
No Dimming
Color Selectable
No

Description

Formerly LumaPro.

Miniature Bi-Polar LED Bulb, Trade Number LM1006MS-R, Bulb Shape T3-1/4, Bulb Base Type Miniature Screw (E10), 6.3 Voltage, General Purpose, 0.5 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 75mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Red, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 40,46,50,133,134,401,438,502,1482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.