Zoro Homepage

Mini LED Bulb, LM10160MB, 0.7W, T3 1/4 (Formerly LumaPro)

  • Mfr # LM10160MB-R

  • Zoro # G2749801


product price: $8.79
/ea

Key Features

Voltage
160V AC
Watts
0.72 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM10160MB-R
Zoro #
G2749801
UPC #
190735573662
Country of Origin
China

Dimensions

Bulb Dia.
3/8 in
Length
1 1/6 in
Overall Length
1 1/6 in

Details

Item
Compact LED Bulb
Voltage
160V AC
Watts
0.72 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Glass
Dimmable
No
Lumens
2 lm
Rated Life
100,000 hr
Light Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Type
Miniature
Bulb Primary Application
General Purpose
For Enclosed Fixtures
No
Trade Number
LM10160MB-R
High Output
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Type
Mini and Candle
Bulb Power Source
Direct Wired
Replaces
Bulb 160MB
Indoor/Outdoor Usage
Indoor Only
Light Appearance
No Rated Color Temp, Red
Light Color
Red
Bulb Designation
BA9s, LED
Three-Way
No
Rough Service
No
Bulb Beam Angle
360 Degrees
Wattage Equivalency
0.72W INC
Amps
30 mA
Shatter-Resistant
No
Dimming Method
No Dimming
Dimming Type
No Dimming
Color Selectable
No
Series
LM10160MB
Lumen Selectable
No

Description

Formerly LumaPro.

Miniature LED Bulb, Trade Number LM10160MB-R, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 160 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Red, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 160MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.