Zoro Homepage

Mini LED Bulb, LMF24, 0.4W, T1 3/4, 24V (Formerly LumaPro)

  • Mfr # LMF24-W

  • Zoro # G3319547


product price: $2.95
/ea

Key Features

Voltage
24V DC
Watts
0.43 W
Bulb Shape
T1-3/4
Bulb Housing
Glass
Color Temperature
6000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMF24-W
Zoro #
G3319547
UPC #
190735579367
Country of Origin
Taiwan, Province of China

Dimensions

Bulb Dia.
1/4 in
Length
1 5/6 in
Overall Length
1 5/6 in

Details

Item
Compact LED Bulb
Voltage
24V DC
Watts
0.43 W
Bulb Base Type
Midget Flanged (F3-6)
Bulb Shape
T1-3/4
Bulb Housing
Glass
Color Temperature
6000K
Dimmable
No
Lumens
3 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Primary Application
General Purpose
Bulb Power Source
Direct Wired
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Type
Miniature
Light Color
White
Light Appearance
White
Standards
Meets 2012 Lighting Legislation Energy Standards
High Output
No
Indoor/Outdoor Usage
Indoor Only
Type
Mini and Candle
Trade Number
LMF24-W
For Enclosed Fixtures
No
Rough Service
No
Three-Way
No
Bulb Beam Angle
150 Degrees
Wattage Equivalency
0.430W INC
Bulb Designation
MF F3-6
Amps
0.02 mA
Shatter-Resistant
No
Color Selectable
No
Dimming Method
No Dimming
Dimming Type
No Dimming
Lumen Selectable
No

Description

Formerly LumaPro.

LED,0.43 W,T1-3/4,Midget Flanged (F3-6)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.