Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini LED Bulb, LMG12, 0.2W, T1 3/4, 12V (Formerly LumaPro)

  • Mfr # LMG12-R

  • Zoro # G2786567


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Voltage
12V DC
Watts
0.24 W
Bulb Shape
T1-3/4
Bulb Housing
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LMG12-R
Zoro #
G2786567
UPC #
190735579404
Country of Origin
Taiwan, Province of China

Dimensions

Bulb Dia.
1/4 in
Length
1 5/6 in
Overall Length
1 5/6 in

Details

Item
Compact LED Bulb
Voltage
12V DC
Watts
0.24 W
Bulb Base Type
Midget Grooved (S4S/8)
Bulb Shape
T1-3/4
Bulb Housing
Glass
Dimmable
No
Lumens
1 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Primary Application
General Purpose
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Direct Wired
Standards
Meets 2012 Lighting Legislation Energy Standards
Trade Number
LMG12-R
Type
Mini and Candle
Light Color
Red
For Enclosed Fixtures
No
High Output
No
Light Appearance
No Rated Color Temp, Red
Indoor/Outdoor Usage
Indoor Only
Bulb Type
Miniature
Three-Way
No
Bulb Beam Angle
360 Degrees
Bulb Designation
MG S4S/8
Rough Service
No
Wattage Equivalency
0.240W INC
Amps
0.02 mA
Shatter-Resistant
No
Dimming Type
No Dimming
Color Selectable
No
Dimming Method
No Dimming
Lumen Selectable
No

Description

Formerly LumaPro.

Miniature LED Bulb, Trade Number LMG12-R, Bulb Shape T1-3/4, Bulb Base Type Midget Grooved (S4S/8), 12 Voltage, General Purpose, 0.2 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.20mA Bulb Amps, Average Bulb Life 50,000 hr., Light Color Red, Light Bulb Dia. 3/16 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.