Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Mounted Point, 1-7/8 in. L, AO

  • Mfr # 88273/B

  • Zoro # G9478472


product price: $2.69
/ea

Key Features

Application
For Grinding, Honing, Sanding, Polishing
Dia. (In.)
7/32 in
For Use With
Dremel Tools
Construction
Aluminum Oxide
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88273/B
Zoro #
G9478472
UPC #
-
Country of Origin
China

Dimensions

Dia. (In.)
7/32 in
Overall Length (In.)
1 7/8 in
Max. Cutting Dia. (In.)
1/8 in
Overall Length
1/2 in
Point Diameter
1/4 in
Abrasive Shank Diameter
1/8 in
Head Width
1/4 in
Head Length
1/2 in
Shank Size
1/8 in

Details

Item
Abrasive Point
Application
For Grinding, Honing, Sanding, Polishing
For Use With
Dremel Tools
Construction
Aluminum Oxide
Number of Pieces
1
Removes
Metal, Rust and Corrosion
Material Application
Ceramic, Glass, Metal, Stone, Wood
Max. Speed
45,370 RPM
Shape
Cylinder
Abrasive Material
Aluminum Oxide
For Workpiece Material
Ceramic, Glass, Metal, Stone, Wood
Speed - Maximum
45,370 RPM

Description

Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 45,370 RPM, Shape Cylinder, Head Width 1/4 in, Head Length 1/2 in, Tool Brand Eazypower, Overall Length 1/2 in, Mounting Type Mounted, Point Diameter 1/4 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.