Zoro Homepage

Mini Mounted Point, 2-3/4 in. L, AO

  • Mfr # 87139/B

  • Zoro # G9478752


product price: $3.49
/ea

Key Features

Application
For Grinding, Honing, Sanding, Polishing
Dia. (In.)
1 1/4 in
For Use With
Handheld Die Grinders
Removes
Metal, Rust and Corrosion
Construction
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87139/B
Zoro #
G9478752
UPC #
-
Country of Origin
China

Dimensions

Dia. (In.)
1 1/4 in
Max. Cutting Dia. (In.)
1/4 in
Overall Length (In.)
2 3/4 in
Overall Length
1 1/4 in
Head Width
1 1/4 in
Head Length
1 1/4 in
Abrasive Shank Diameter
1/4 in
Point Diameter
1 1/4 in
Shank Size
1/4 in

Details

Item
Abrasive Point
Application
For Grinding, Honing, Sanding, Polishing
For Use With
Handheld Die Grinders
Removes
Metal, Rust and Corrosion
Construction
Aluminum Oxide
Number of Pieces
1
Material Application
Ceramic, Glass, Metal, Stone, Wood
Max. Speed
30,560 RPM
Shape
Cone
Abrasive Material
Aluminum Oxide
For Workpiece Material
Ceramic, Glass, Metal, Stone, Wood
Speed - Maximum
30,560 RPM

Description

Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 30,560 RPM, Shape Cone, Head Width 1 1/4 in, Head Length 1 1/4 in, Tool Brand Eazypower, Overall Length 1 1/4 in, Mounting Type Mounted, Point Diameter 1 1/4 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.