Mini Mounted Point Set, 10 pcs.
Mfr # 87865
Zoro # G9478384
product price: $25.99
/eaKey Features
Application
Cutting, Grinding, Shaping
Includes
(10) Mini Mounted Stones
Dia. (In.)
(1) 7/32, (1) 1/2, (1) 1/4, (1) 3/4, (1) 1, (1) 3/16, (1) 3/8, (2) 5/16
For Use With
Dremel Tools
Construction
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87865
Zoro #
G9478384
UPC #
083771878658
Country of Origin
China
Dimensions
Dia. (In.)
(1) 7/32, (1) 1/2, (1) 1/4, (1) 3/4, (1) 1, (1) 3/16, (1) 3/8, (2) 5/16
Max. Cutting Dia. (In.)
1/8 in
Overall Length (In.)
(1) 1 7/8, (1) 2, (1) 2 1/4, (1) 1 5/8, (2) 1 3/4, (1) 1 3/8, (3) 1 1/2
Overall Length
1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 2 1/4 in
Abrasive Shank Diameter
1/8 in
Head Width
1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in, 1 in
Shank Size
1/4 in
Details
Item
Mini Mounted Stone Assortment
Application
Cutting, Grinding, Shaping
Includes
(10) Mini Mounted Stones
For Use With
Dremel Tools
Construction
Aluminum Oxide
Removes
Metal, Rust and Corrosion
Number of Pieces
10
Shape
Cone; Disc; Cylinder; Bullet
Abrasive Material
Aluminum Oxide
Material Application
Ceramic, Glass, Metal, Stone, Wood
For Workpiece Material
Ceramic, Glass, Metal, Stone, Wood
Case Included
Case Included
Product Type
Mini Mounted Stone Assortment
Description
Mini Mounted Stone Assortment, Material Application Ceramic, Glass, Metal, Stone, Wood, Application Cutting, Grinding, Shaping, Case Included Case Included, Number of Pieces 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.