Zoro Homepage

Mini Mounted Point Set, 36 pcs.

  • Mfr # 81381

  • Zoro # G9478682


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Application
Cutting, Grinding, Shaping
Includes
(5) Mini Mounted Stones
Dia. (In.)
5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in, 1 in
For Use With
Dremel Tools
Overall Length (In.)
1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81381
Zoro #
G9478682
UPC #
083771813819
Country of Origin
China

Dimensions

Dia. (In.)
5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in, 1 in
Overall Length (In.)
1 3/8 in, 1 1/2 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/4 in
Max. Cutting Dia. (In.)
1/8 in
Overall Length
1 1/2 in, 1 5/8 in, 1 3/4 in, 2 in, 2 1/4 in
Abrasive Shank Diameter
1/8 in
Head Width
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 3/4 in
Shank Size
1/4 in

Details

Item
Mini Mounted Stone Assortment
Application
Cutting, Grinding, Shaping
Includes
(5) Mini Mounted Stones
For Use With
Dremel Tools
Construction
Aluminum Oxide
Number of Pieces
36
Removes
Metal, Rust and Corrosion
Abrasive Material
Aluminum Oxide
Shape
Cone; Disc; Cylinder; Bullet; Inverted Cone
Material Application
Ceramic, Glass, Metal, Stone, Wood
Case Included
Case Included
For Workpiece Material
Ceramic, Glass, Metal, Stone, Wood
Product Type
Mini Mounted Stone Assortment

Description

Mini Mounted Stone Assortment, Material Application Ceramic, Glass, Metal, Stone, Wood, Application Cutting, Grinding, Shaping, Case Included Case Included, Number of Pieces 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.