Mini Mounted Point Set, 50 pcs.
Mfr # 87149
Zoro # G9478691
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Application
For Grinding, Honing, Sanding, Polishing
Includes
(5) 1-1/4 in Cone, (5) 11/16 in Rounded Tree, (5) 11/16 in Pitched Roof, (5) 1 in Mushroom Rounded, (5) 1 in Cup Shaped, (5) 1-1/4 in Dish Shaped, (5) 3/4 in Concave End Cylinder, (5) 3/4 in Ball Shaped, (5) 3/4 in Flat End Cylinder, (5) 1 in Dish Shaped
Dia. (In.)
11/16 in, 3/4 in, 1 in, 1 1/4 in
For Use With
Handheld Die Grinders
Removes
Metal, Rust and Corrosion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87149
Zoro #
G9478691
UPC #
083771871499
Country of Origin
China
Dimensions
Dia. (In.)
11/16 in, 3/4 in, 1 in, 1 1/4 in
Max. Cutting Dia. (In.)
1/4 in
Overall Length (In.)
(1) 3 3/8 in, (2) 2 3/4 in, (1) 2 1/2 in, (1) 2 1/4 in, (1) 2 1/8 in, (1) 1 3/4 in
Overall Length
1 3/4 in, 2 1/8 in, 2 1/4 in, 2 1/2 in, 2 3/4 in, 3 3/8 in
Point Diameter
11/16 in, 3/4 in, 1 in, 1 1/4 in
Head Width
11/16 in, 3/4 in, 1 in, 1 1/4 in
Abrasive Shank Diameter
1/4 in
Head Length
1/4 in, 3/8 in, 5/8 in, 3/4 in, 1 in, 1 1/4 in
Shank Size
1/4 in
Details
Item
Abrasive Point Set
Application
For Grinding, Honing, Sanding, Polishing
Includes
(5) 1-1/4 in Cone, (5) 11/16 in Rounded Tree, (5) 11/16 in Pitched Roof, (5) 1 in Mushroom Rounded, (5) 1 in Cup Shaped, (5) 1-1/4 in Dish Shaped, (5) 3/4 in Concave End Cylinder, (5) 3/4 in Ball Shaped, (5) 3/4 in Flat End Cylinder, (5) 1 in Dish Shaped
For Use With
Handheld Die Grinders
Removes
Metal, Rust and Corrosion
Number of Pieces
50
Construction
Aluminum Oxide
Abrasive Material
Aluminum Oxide
Shape
Cone, Cylinder
Material Application
Ceramic, Glass, Metal, Stone, Wood
For Workpiece Material
Ceramic, Glass, Metal, Stone, Wood
Description
Abrasive Point Set, Abrasive Material Aluminum Oxide, Shape Cone, Cylinder, Head Width 11/16 in, 3/4 in, 1 in, 1 1/4 in, Head Length 1/4 in, 3/8 in, 5/8 in, 3/4 in, 1 in, 1 1/4 in, Tool Brand Eazypower, Overall Length 1 3/4 in, 2 1/8 in, 2 1/4 in, 2 1/2 in, 2 3/4 in, 3 3/8 in, Mounting Type Mounted, Point Diameter 11/16 in, 3/4 in, 1 in, 1 1/4 in, Abrasive Shank Diameter 1/4 in, Material Application Ceramic, Glass, Metal, Stone, Wood, Number of Pieces 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.