
Mini Pipet, 10uL, Gray
Mfr # PMP010
Zoro # G3979631
product price: $18.79
/eaKey Features
Size
10uL
Material
Plastic
Color
Gray
Accuracy
1.0
Product Type
Single-Channel Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMP010
Zoro #
G3979631
UPC #
-
Country of Origin
India
Dimensions
Size
10uL
Overall Length
130 mm
Details
Material
Plastic
Color
Gray
Accuracy
1.0
Item
Single-Channel Pipettor
Product Type
Single-Channel Pipettor
Channel Type
Single Channel
Sterility
Non-Sterile
Number of Channels
1
Accuracy - Minimum
1 %
Pipettor Type
Manual Fixed Volume
Accuracy - Maximum
1 %
Autoclavable
Autoclavable
Capacity - Maximum
10 ul
Description
Single-Channel Pipettor, Size 10uL, Plastic, Gray, Accuracy 1.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.