Mini Pipettes, 50 uL
- Mfr # PMP050
- Zoro # G4545317
product price:Â
$
21.39
/ea
Key Features
Material
Plastic
Color
Gray
Capacity
50 μL
Accuracy
0.4%
Product Type
Single-Channel Pipettor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMP050
- Zoro #
- G4545317
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 130 mm
- Wire Rope Length
- 130 mm
- Length
- 130 mm
Details
- Material
- Plastic
- Color
- Gray
- Capacity
- 50 μL
- Accuracy
- 0.4%
- Item
- Single-Channel Pipettor
- Product Type
- Single-Channel Pipettor
- Accuracy - Maximum
- 0.4 %
- Sterility
- Non-Sterile
- Channel Type
- Single Channel
- Number of Channels
- 1
- Accuracy - Minimum
- 0.4 %
- Pipettor Type
- Manual Fixed Volume
- Capacity - Maximum
- 50 mL
- Autoclavable
- Autoclavable
- Shell Material
- Plastic
- Wire Color
- Gray
Description
Single-Channel Pipettor, Plastic, Gray, Accuracy 0.4 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.