Zoro Homepage
This item is Discontinued.
Zoro Select Mini Test Clips, (1)Red, (1)Black Clip 5TXC9

Mini Test Clips, (1)Red, (1)Black Clip (Discontinued)

  • Mfr # 5TXC9
  • Zoro # G0916343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TXC9
Zoro #
G0916343
UPC #
190735533017
Country of Origin
China

Dimensions

Length
2-1/4"

Details

Item
Mini Hook Clip
Color
Black, Red
Max Amps
5A
Application
Used to Build Jumper Leads by Adding Wire and Plugs or Clips for the Other End
Includes
(1) Red Clip; (1) Black Clip
Temperature Range
216 Degrees F
Contact Material - Test Lead Connector
Beryllium Copper
Contact Material
Beryllium Copper
Insulating Material - Test Lead Connector
ABS
Contact Finish - Test Lead Connector
Gold Plated
Operating Temp.
216 Degrees F Max
Max. Amps
5
Body Material
ABS
Hands Free Voltage
300V DC
Max. Amps - Test Lead Connector
5
Insulating Material
ABS
Hand Held Voltage
30V AC/60V DC
Item - Test Lead Connector
Mini Hook Clip
Spring Material
Stainless Steel
Contact Finish
Gold Plated
Color - Test Lead Connector
Black/Red
Insulation Material
ABS
Maximum Current
5 A

Description

Mini Hook Clip, Contact Finish Gold Plated, Contact Material Beryllium Copper, Maximum Current 5 A, Color Black/Red, Body Material ABS, Length 2 1/4 in, Application Used to Build Jumpper Leads by Adding Wire and Plugs or Clips for the Other End, Includes (1) Black Clip, (1) Red, Spring Material Stainless Steel, Insulation Material ABS, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.