Zoro Homepage

Miniature Circuit Breaker Lockout, Style Miniature Breakers, 1 Poles

  • Mfr # 45MZ71

  • Zoro # G1011200


product price: $7.79
/ea

Key Features

For Use With
Style Miniature Breakers
Number of Poles
1
Height
3/4"
Features
Sliding Mechanism
Length
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45MZ71
Zoro #
G1011200
UPC #
-
Country of Origin
India

Dimensions

Height
3/4"
Length
2-3/4"
Width
3/4"
Padlock Shackle Max. Dia.
9/32"
Length (Straight Wireway)
2-3/4"

Details

Item
Miniature Circuit Breaker Lockout
For Use With
Style Miniature Breakers
Number of Poles
1
Features
Sliding Mechanism
Lockout Type
Pin-In, Standard
Material
Steel/Plastic
OSHA Compliant
Yes
Circuit Breaker Voltage
120/277
Circuit Breaker Poles
1
Color
Green
Standards
OSHA 1910.147
Max. Number of Padlocks
1

Description

Miniature Circuit Breaker Lockout, Pin-In, Standard, Circuit Breaker Voltage 120/277, For Use With Style Miniature Breakers, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In., Green, Height 3/4 In., Width 3/4 In., Length 2-3/4 In., Material Steel/Plastic, Circuit Breaker Poles 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.