Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Fluorescent Bulb, 300 lm, 6.0W (Formerly LumaPro)

  • Mfr # 475G30

  • Zoro # G6568952


product price: $6.39
/ea

Key Features

Bulb Shape
T5
Watts
6 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
4100K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475G30
Zoro #
G6568952
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
5/8"
Max Overall Bulb Length
12"
Max. Overall Bulb Length
12"
Overall Length
9 in
Bulb Dia.
5/8 in
Nominal Length
1 ft

Details

Bulb Shape
T5
Watts
6 W
Bulb Base Type
Miniature Bi-Pin (G5)
Color Temperature
4100K
Dimmable
No
Light Technology
Fluorescent
Shatter-Resistant
No
Bulb Technology
Fluorescent
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Light Distribution
Wide Flood
Lumens
300 lm
Item
Linear Fluorescent Bulb
Trade Number
F6T5WW
Average Bulb Life
7500 hr.
Voltage
120V AC
Bulb Start Type
Line Voltage
Bulb Finish
Frosted
Bulb Amps
50mA
Rough Service
No
Lighting Technology
Fluorescent
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy Standards
High Output
No
Bulb Housing
Glass/Metal
Bulb Power Source
Direct Wired
Replaces
Bulb F6T5WW
Light Color
White
Bulb Designation
475G30
Amps
50 mA
Overall Bulb Base Type
Miniature Bi-Pin
Rated Life
7,500 hr
Wattage Equivalency
6W LFL
Overall Bulb Shape
T
Color Rendering Index
62

Description

Formerly LumaPro.

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 62, Color Temperature 4100K, Lumens 300 lm, Light Technology Fluorescent, Nominal Length 1 ft, Shatter-Resistant No, Watts 6 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Amps 50 mA, Bulb Start Type Line Voltage, High Output No, Overall Length 9 in, Rated Life 7,500 hr, Bulb Finish Frosted

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.