Zoro Homepage

Miniature Halogen Bulb, 240 lm, 25W, Clear (Formerly LumaPro)

  • Mfr # Q25G9-1PK

  • Zoro # G6526438


product price: $5.79
/ea

Key Features

Voltage
120V AC
Watts
25 W
Bulb Base Type
2-Pin (G9)
Bulb Shape
T4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q25G9-1PK
Zoro #
G6526438
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-3/4"
Max. Overall Bulb Length
1-3/4"
Light Bulb Dia.
1/2"
Bulb Dia.
1/2 in
Overall Length
1 3/4 in

Details

Item
Halogen Bulb
Voltage
120V AC
Watts
25 W
Bulb Base Type
2-Pin (G9)
Bulb Shape
T4
Bulb Housing
Glass
Color Temperature
2800K
Dimmable
No
Lumens
240 lm
Rated Life
3,000 hr
Light Technology
Halogen
Replaces
Bulb Q25G9/CD-25W
Shatter-Resistant
No
Trade Number
Q25G9/CD-25W
Bulb Primary Application
General Purpose
Standards
RoHS Compliant
Lighting Technology
Halogen
Light Color
White
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Start Type
Line Voltage
For Enclosed Fixtures
No
Bulb Amps
210mA
Bulb Power Source
Direct Wired
Rough Service
No
Light Distribution
Spot
Average Bulb Life
3000 hr.
High Output
No
Bulb Finish
Clear
Overall Bulb Base Type
2-Pin
Overall Bulb Shape
T
Wattage Equivalency
25W INC
Amps
0.21 A
Incandescent Wattage Equivalency
25 W

Description

Formerly LumaPro.

Halogen Bulb, Bulb Base Type 2-Pin (G9), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 25 W, Lumens 240 lm, Light Technology Halogen, Overall Length 1 3/4 in, Shatter-Resistant No, Trade Number Q25G9/CD-25W, Voltage 120V AC, Watts 25 W, Rated Life 3,000 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Light Color White, Rough Service No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.