Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Incandescent Bulb, 360 lm, 25W (Formerly LumaPro)

  • Mfr # 25S11/4SC-1PK

  • Zoro # G6556039


product price: $3.89
/ea

Key Features

Voltage
10V AC
Watts
25 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
S11
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25S11/4SC-1PK
Zoro #
G6556039
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Light Bulb Dia.
1-3/8"
Max. Overall Bulb Length
2-3/8"
Max Overall Bulb Length
2-3/8"
Overall Length
2 3/8 in
Bulb Dia.
1 3/8 in

Details

Item
Incandescent Bulb
Voltage
10V AC
Watts
25 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
S11
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2800K
Dimmable
No
Lumens
360 lm
Rated Life
1,000 hr
Light Technology
Incandescent
Bulb Power Source
Direct Wired
Bulb Amps
2500mA
Replaces
Bulb 25S11/4SC
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Bulb Finish
Clear
Bulb Primary Application
General Purpose
Standards
RoHS Compliant
Average Bulb Life
1000 hr.
For Enclosed Fixtures
No
Shatter-Resistant
No
Trade Number
25S11/4SC-10V-1PK
Light Distribution
Wide Flood
Light Color
White
Bulb Start Type
Line Voltage
High Output
No
Rough Service
No
Overall Bulb Base Type
Single Contact Bayonet
Overall Bulb Shape
S
Wattage Equivalency
25W INC
Amps
2.5 A

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S11, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2800K, Lumens 360 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 25S11/4SC-10V-1PK, Voltage 10V AC, Watts 25 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.