Miniature Lamp, 1495, 8.4W, T4 1/2, 28V, PK10 (Formerly LumaPro)

  • Mfr # 1495-10PK

  • Zoro # G3219623


product price:  $9.85
/pk 10, $0.99/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T4-1/2
Bulb Base Type
Miniature Bayonet (BA9s)
Wattage Equivalency
8.4W INC
Watts
8.4 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1495-10PK
Zoro #
G3219623
UPC #
190735569894
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-3/8"
Max. Overall Bulb Length
1-3/8"
Light Bulb Dia.
1"
Overall Length
1 3/8 in
Bulb Dia.
1/2 in

Details

Light Technology
Incandescent
Bulb Shape
T4-1/2
Bulb Base Type
Miniature Bayonet (BA9s)
Wattage Equivalency
8.4W INC
Watts
8.4 W
Standards
Meets 2012 Lighting Legislation Energy Standards
High Output
No
Bulb Housing
Glass
For Enclosed Fixtures
No
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor Only
Voltage
28V AC
Item
Incandescent Bulb
Bulb Type
Miniature
Lighting Technology
Incandescent
Lumens
75 lm
Average Bulb Life
500 hr.
Bulb Amps
30mA
Light Color
White
Bulb Primary Application
Aircraft
Trade Number
1495
Shatter-Resistant
No
Overall Bulb Base Type
Miniature Bayonet
Amps
0.3 A
Overall Bulb Shape
T
Rated Life
500 hr
Three-Way
No
Color Temperature
2700K
Dimmable
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T4-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 75 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1495, Voltage 28V AC, Watts 8.4 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.