Miniature Lamp, 161, 2.7W, T3 1/4, 14V, PK10 (Formerly LumaPro)

  • Mfr # 161-10PK

  • Zoro # G3460511


product price:  $5.25
/pk 10, $0.53/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Wattage Equivalency
2.66W INC
Watts
2.66 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161-10PK
Zoro #
G3460511
UPC #
190735571453
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-1/16"
Max Overall Bulb Length
1-1/16"
Overall Length
1 1/16 in
Bulb Dia.
3/8 in

Details

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Wattage Equivalency
2.66W INC
Watts
2.66 W
Lumens
13 lm
Item
Incandescent Bulb
Bulb Amps
190mA
Lighting Technology
Incandescent
Standards
RoHS Compliant
High Output
No
Trade Number
161
For Enclosed Fixtures
No
Bulb Primary Application
General Purpose
Average Bulb Life
4000 hr.
Bulb Housing
Glass
Bulb Type
Miniature
Indoor/Outdoor Usage
Indoor Only
Voltage
14V AC
Shatter-Resistant
No
Bulb Finish
Clear
Light Color
White
Rated Life
4,000 hr
Overall Bulb Shape
T
Amps
0.19 A
Overall Bulb Base Type
Glass Wedge
Dimmable
No
Three-Way
No
Color Temperature
1905K
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 1905K, Lumens 13 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 161, Voltage 14V AC, Watts 2.66 W, Bulb Beam Angle Not Applicable, Rated Life 4,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.