Miniature Lamp, 168, 4.9W, T3 1/4, 14V, PK10 (Formerly LumaPro)

  • Mfr # 168-10PK

  • Zoro # G3113686


product price:  $7.59
/pk 10, $0.76/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Wattage Equivalency
4.9W INC
Watts
4.9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
168-10PK
Zoro #
G3113686
UPC #
190735571132
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-1/16"
Max Overall Bulb Length
1-1/16"
Light Bulb Dia.
13/32"
Bulb Dia.
3/8 in
Overall Length
1 1/16 in

Details

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Wattage Equivalency
4.9W INC
Watts
4.9 W
Lighting Technology
Incandescent
Lumens
38 lm
Bulb Type
Miniature
Light Color
White
Indoor/Outdoor Usage
Indoor Only
Bulb Amps
350mA
Bulb Primary Application
General Purpose
Trade Number
168
Voltage
14V AC
For Enclosed Fixtures
No
Standards
RoHS Compliant
Bulb Housing
Glass
High Output
No
Bulb Finish
Clear
Item
Incandescent Bulb
Average Bulb Life
1500 hr.
Shatter-Resistant
No
Rated Life
1,500 hr
Overall Bulb Shape
T
Overall Bulb Base Type
Glass Wedge
Amps
0.35 A
Three-Way
No
Dimmable
No
Color Temperature
2400K

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 38 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 168, Voltage 14V AC, Watts 4.9 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.