Miniature Lamp, 193, 4.6W, T3 1/4, 14V, PK10 (Formerly LumaPro)

  • Mfr # 193-10PK

  • Zoro # G3042846


product price: $5.39
/pk 10, $0.54/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Wattage Equivalency
4.62W INC
Watts
4.62 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193-10PK
Zoro #
G3042846
UPC #
190735571675
Country of Origin
China

Dimensions

Light Bulb Dia.
13/32"
Max. Overall Bulb Length
1-1/16"
Max Overall Bulb Length
1-1/16"
Overall Length
1 1/16 in
Bulb Dia.
3/8 in

Details

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Wattage Equivalency
4.62W INC
Watts
4.62 W
Lumens
25 lm
High Output
No
For Enclosed Fixtures
No
Average Bulb Life
15,000 hr.
Lighting Technology
Incandescent
Voltage
14V AC
Bulb Housing
Glass
Item
Incandescent Bulb
Standards
RoHS Compliant
Light Color
White
Bulb Type
Miniature
Bulb Finish
Clear
Bulb Amps
330mA
Bulb Primary Application
General Purpose
Trade Number
193
Indoor/Outdoor Usage
Indoor Only
Shatter-Resistant
No
Overall Bulb Shape
T
Amps
0.33 A
Overall Bulb Base Type
Glass Wedge
Rated Life
15,000 hr
Color Temperature
2213K
Dimmable
No
Three-Way
No
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2213K, Lumens 25 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 193, Voltage 14V AC, Watts 4.62 W, Bulb Beam Angle Not Applicable, Rated Life 15,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.