Miniature Lamp, 198, 29W, S8, 12.8V, PK10 (Formerly LumaPro)

  • Mfr # 198-10PK

  • Zoro # G3061457


product price: $6.25
/pk 10, $0.63/ea

Key Features

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Double Contact Index (BAY15d)
Wattage Equivalency
9.52/28.8W INC
Watts
9.52 W, 28.8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-10PK
Zoro #
G3061457
UPC #
190735570753
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Light Bulb Dia.
1"
Bulb Dia.
1 in
Overall Length
2 in

Details

Light Technology
Incandescent
Bulb Shape
S8
Bulb Base Type
Double Contact Index (BAY15d)
Wattage Equivalency
9.52/28.8W INC
Watts
9.52 W, 28.8 W
Trade Number
198
Lumens
38 lm, 402 lm
Average Bulb Life
1200/5000 hr.
Item
Incandescent Bulb
Bulb Primary Application
General Purpose
Bulb Type
Miniature
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Housing
Glass
Light Color
White
Voltage
14V AC
Indoor/Outdoor Usage
Indoor Only
High Output
No
Lighting Technology
Incandescent
For Enclosed Fixtures
No
Bulb Amps
2250/590mA
Bulb Finish
Clear
Rated Life
5,000 hr
Amps
590 mA, 2,250 mA
Overall Bulb Shape
S
Overall Bulb Base Type
Double Contact Index
Dimmable
No
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Index (BAY15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 38 lm, 402 lm, Light Technology Incandescent, Trade Number 198, Voltage 14V AC, Watts 9.52 W, 28.8 W, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Standards Meets 2012 Lighting Legislation Energy Standards, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.