Miniature Lamp, 212-2, 10W, T3, 13.5V, PK10 (Formerly LumaPro)

  • Mfr # 212-2-10PK

  • Zoro # G3353104


product price:  $18.35
/pk 10, $1.84/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T3
Bulb Base Type
Miniature Cap
Wattage Equivalency
9.99W INC
Watts
9.99 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-2-10PK
Zoro #
G3353104
UPC #
190735570302
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
1-23/32"
Max Overall Bulb Length
1-23/32"
Light Bulb Dia.
3/8"
Overall Length
1 23/32 in
Bulb Dia.
3/8 in

Details

Light Technology
Incandescent
Bulb Shape
T3
Bulb Base Type
Miniature Cap
Wattage Equivalency
9.99W INC
Watts
9.99 W
Trade Number
212-2
Voltage
13.5V AC
Standards
RoHS Compliant
Average Bulb Life
2000 hr.
Bulb Primary Application
General Purpose
Item
Incandescent Bulb
Lighting Technology
Incandescent
High Output
No
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Bulb Amps
74mA
Bulb Type
Miniature
Bulb Housing
Glass
Lumens
75 lm
Light Color
White
Bulb Finish
Clear
Lamp Type
incandescent
Shatter-Resistant
No
Overall Bulb Shape
T
Amps
0.74 A
Rated Life
2,000 hr
Overall Bulb Base Type
Miniature Cap
Three-Way
No
Dimmable
No
Color Temperature
2700K

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Cap, Bulb Housing Glass, Bulb Shape T3, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2700K, Lumens 75 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 212-2, Voltage 13.5V AC, Watts 9.99 W, Bulb Beam Angle Not Applicable, Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 23/32 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.