Miniature Lamp, 28W, S11, 6.2V (Formerly LumaPro), PK10

  • Mfr # 1724-10PK

  • Zoro # G3433315


product price: $50.19
/pk 10, $5.02/ea

Key Features

Light Technology
Incandescent
Bulb Shape
S11
Bulb Base Type
Double Contact Bayonet (BA15d)
Wattage Equivalency
27.9W INC
Watts
27.9 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1724-10PK
Zoro #
G3433315
UPC #
190735578711
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
2-3/8"
Max. Overall Bulb Length
2-3/8"
Light Bulb Dia.
1"
Overall Length
2 3/8 in
Bulb Dia.
1 3/8 in

Details

Light Technology
Incandescent
Bulb Shape
S11
Bulb Base Type
Double Contact Bayonet (BA15d)
Wattage Equivalency
27.9W INC
Watts
27.9 W
Lumens
402 lm
Light Color
White
Bulb Type
Miniature
For Enclosed Fixtures
No
Bulb Primary Application
Indicator
Bulb Finish
Clear
Average Bulb Life
400 hr.
Indoor/Outdoor Usage
Indoor Only
Item
Incandescent Bulb
Bulb Amps
6000mA
Trade Number
1724
Standards
RoHS Compliant
Lighting Technology
Incandescent
High Output
No
Voltage
6.2V AC
Bulb Housing
Glass
Shatter-Resistant
No
Overall Bulb Shape
S
Overall Bulb Base Type
Double Contact Bayonet
Amps
4.5 A
Rated Life
400 hr
Dimmable
No
Three-Way
No
Color Temperature
2300K

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S11, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 402 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1724, Voltage 6.2V AC, Watts 27.9 W, Bulb Beam Angle Not Applicable, Rated Life 400 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.