Miniature Lamp, 316, T3 1/4, 6V, PK10 (Formerly LumaPro)

  • Mfr # 316-10PK

  • Zoro # G2893326


product price: $7.49
/pk 10, $0.75/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Miniature Bayonet (BA9s)
Wattage Equivalency
4.2W INC
Watts
4.2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
316-10PK
Zoro #
G2893326
UPC #
190735570623
Country of Origin
China

Dimensions

Light Bulb Dia.
7/16"
Max. Overall Bulb Length
1-3/16"
Max Overall Bulb Length
1-3/16"
Bulb Dia.
3/8 in
Overall Length
1 3/16 in

Details

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Miniature Bayonet (BA9s)
Wattage Equivalency
4.2W INC
Watts
4.2 W
High Output
No
Bulb Housing
Glass
Lumens
43 lm
Indoor/Outdoor Usage
Indoor Only
Trade Number
316
Bulb Primary Application
General Purpose
Bulb Amps
700mA
Average Bulb Life
500 hr.
Item
Incandescent Bulb
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Type
Miniature
Lighting Technology
Incandescent
Voltage
6V AC
For Enclosed Fixtures
No
Bulb Finish
Clear
Light Color
White
Shatter-Resistant
No
Amps
0.7 A
Overall Bulb Shape
T
Overall Bulb Base Type
Miniature Bayonet
Rated Life
500 hr
Three-Way
No
Dimmable
No
Color Temperature
2453K
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2453K, Lumens 43 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 316, Voltage 6V AC, Watts 4.2 W, Bulb Beam Angle Not Applicable, Rated Life 500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.