Miniature Lamp, 328, 1.0W, T1 3/4, 6V, PK10 (Formerly LumaPro)

  • Mfr # 328-10PK

  • Zoro # G2769593


product price: $9.89
/pk 10, $0.99/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T1-3/4
Bulb Base Type
Single Contact Midget Flanged (SX6s)
Wattage Equivalency
1.2W INC
Watts
1.2 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328-10PK
Zoro #
G2769593
UPC #
190735571255
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
5/8"
Light Bulb Dia.
1/4"
Max. Overall Bulb Length
5/8"
Bulb Dia.
1/4 in
Overall Length
5/8 in

Details

Light Technology
Incandescent
Bulb Shape
T1-3/4
Bulb Base Type
Single Contact Midget Flanged (SX6s)
Wattage Equivalency
1.2W INC
Watts
1.2 W
Voltage
6V AC
Lumens
4 lm
Indoor/Outdoor Usage
Indoor Only
Bulb Amps
20mA
Standards
Meets 2012 Lighting Legislation Energy Standards
For Enclosed Fixtures
No
Bulb Primary Application
Aircraft
Average Bulb Life
1000 hr.
Lighting Technology
Incandescent
Bulb Housing
Glass
Trade Number
328
Item
Incandescent Bulb
High Output
No
Bulb Type
Miniature
Light Color
White
Bulb Finish
Clear
Shatter-Resistant
No
Overall Bulb Base Type
Single Contact Miniature Flanged
Amps
0.2 A
Overall Bulb Shape
T
Rated Life
1,000 hr
Color Temperature
2300K
Dimmable
No
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Midget Flanged (SX6s), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2300K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 328, Voltage 6V AC, Watts 1.2 W, Bulb Beam Angle Not Applicable, Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.