Miniature Lamp, 46, 1.6W, T3 1/4, 6.3V, PK10 (Formerly LumaPro)

  • Mfr # 46-10PK

  • Zoro # G3040581


product price: $5.79
/pk 10, $0.58/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Miniature Screw (E10)
Wattage Equivalency
1.575W INC
Watts
1.575 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46-10PK
Zoro #
G3040581
UPC #
190735571989
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-3/16"
Light Bulb Dia.
7/16"
Max Overall Bulb Length
1-3/16"
Overall Length
1 3/16 in
Bulb Dia.
3/8 in

Details

Light Technology
Incandescent
Bulb Shape
T3-1/4
Bulb Base Type
Miniature Screw (E10)
Wattage Equivalency
1.575W INC
Watts
1.575 W
Lumens
11 lm
Bulb Housing
Glass
Item
Incandescent Bulb
For Enclosed Fixtures
No
Trade Number
46
High Output
No
Voltage
6.3V AC
Bulb Primary Application
Radio
Indoor/Outdoor Usage
Indoor Only
Bulb Amps
250mA
Lighting Technology
Incandescent
Average Bulb Life
3000 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Type
Miniature
Light Color
White
Bulb Finish
Clear
Shatter-Resistant
No
Overall Bulb Shape
T
Rated Life
3,000 hr
Amps
0.25 A
Overall Bulb Base Type
Miniature Screw
Three-Way
No
Dimmable
No
Color Temperature
2400K

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Screw (E10), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 11 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 46, Voltage 6.3V AC, Watts 1.575 W, Bulb Beam Angle Not Applicable, Rated Life 3,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.