Miniature Lamp, 605, 3.0W, G4 1/2, 6.1V, PK10 (Formerly LumaPro)

  • Mfr # 605-10PK

  • Zoro # G3009194


product price:  $8.19
/pk 10, $0.82/ea

Key Features

Light Technology
Incandescent
Bulb Shape
G4-1/2
Bulb Base Type
Miniature Screw (E10)
Wattage Equivalency
3.08W INC
Watts
3.08 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605-10PK
Zoro #
G3009194
UPC #
190735570951
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/16"
Light Bulb Dia.
19/32"
Max. Overall Bulb Length
1-1/16"
Bulb Dia.
1/2 in
Overall Length
1 1/16 in

Details

Light Technology
Incandescent
Bulb Shape
G4-1/2
Bulb Base Type
Miniature Screw (E10)
Wattage Equivalency
3.08W INC
Watts
3.08 W
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
Flashlight
Light Color
White
Bulb Amps
500mA
Indoor/Outdoor Usage
Indoor Only
Bulb Housing
Glass
Voltage
6.15V AC
Trade Number
605
Bulb Type
Miniature
Lumens
43 lm
Bulb Finish
Clear
For Enclosed Fixtures
No
Lighting Technology
Incandescent
Average Bulb Life
15 hr.
Item
Incandescent Bulb
High Output
No
Shatter-Resistant
No
Rated Life
15 hr
Overall Bulb Base Type
Miniature Screw
Amps
0.5 A
Overall Bulb Shape
G
Three-Way
No
Color Temperature
2400K
Dimmable
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Screw (E10), Bulb Housing Glass, Bulb Shape G4-1/2, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 43 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 605, Voltage 6.15V AC, Watts 3.08 W, Bulb Beam Angle Not Applicable, Rated Life 15 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.