Zoro Homepage

Miniature Lamp, 780, 10W, T2 3/4, 12V (Formerly LumaPro)

  • Mfr # 780-1

  • Zoro # G2724285


product price: $6.49
/ea

Key Features

Light Technology
Halogen
Bulb Shape
T2-3/4
Bulb Base Type
2-Pin (G4)
Wattage Equivalency
12W INC
Watts
12 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
780-1
Zoro #
G2724285
UPC #
190735583463
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/4"
Max. Overall Bulb Length
1-1/4"
Overall Length
1 1/4 in
Bulb Dia.
3/8 in

Details

Light Technology
Halogen
Bulb Shape
T2-3/4
Bulb Base Type
2-Pin (G4)
Wattage Equivalency
12W INC
Watts
12 W
Lumens
277 lm
Item
Halogen Bulb
Average Bulb Life
50 hr.
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Trade Number
780
Bulb Primary Application
General Purpose
Lighting Technology
Halogen
Bulb Housing
Glass
Standards
RoHS Compliant
High Output
No
Voltage
12V
Bulb Type
Miniature
Light Color
White
Bulb Finish
Clear
Shatter-Resistant
No
Overall Bulb Base Type
2-Pin
Rated Life
50 hr
Overall Bulb Shape
T
Dimmable
No
Three-Way
No
Color Temperature
2800K
Amps
1 A
Incandescent Wattage Equivalency
10 W

Description

Formerly LumaPro.

Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Beam Angle Not Applicable, Bulb Dia. 3/8 in, Bulb Housing Glass, Bulb Shape T2-3/4, Color Rendering Index Not Applicable, Color Temperature 2800K, Incandescent Wattage Equivalency 10 W, Lumens 277 lm, Light Technology Halogen, Overall Length 1 1/4 in, Shatter-Resistant No, Trade Number 780, Voltage 12V, Watts 12 W, Rated Life 50 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.