Zoro Homepage

Miniature Lamp, 889, 27W, T3 1/4, 12.8V (Formerly LumaPro)

  • Mfr # 889

  • Zoro # G3495624


product price: $6.45
/ea

Key Features

Light Technology
Halogen
Bulb Shape
T3-1/4
Bulb Base Type
Right Angle Prefocus (PGJ13)
Wattage Equivalency
27W INC
Watts
27 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889
Zoro #
G3495624
UPC #
190735572184
Country of Origin
Korea, Republic of

Dimensions

Max Overall Bulb Length
2-11/16"
Light Bulb Dia.
7/16"
Max. Overall Bulb Length
2-11/16"
Bulb Dia.
43/100 in
Overall Length
2 11/16 in

Details

Light Technology
Halogen
Bulb Shape
T3-1/4
Bulb Base Type
Right Angle Prefocus (PGJ13)
Wattage Equivalency
27W INC
Watts
27 W
For Enclosed Fixtures
No
Bulb Housing
Glass
High Output
No
Bulb Finish
Clear
Voltage
12V AC
Lighting Technology
Incandescent
Light Color
White
Average Bulb Life
300 hr.
Indoor/Outdoor Usage
Indoor Only
Bulb Amps
2110mA
Standards
RoHS Compliant
Trade Number
889
Item
Halogen Bulb
Bulb Primary Application
General Purpose
Bulb Type
Miniature
Lumens
541 lm
Shatter-Resistant
No
Overall Bulb Base Type
Right Angle Prefocus
Overall Bulb Shape
T
Amps
2.1 A
Rated Life
300 hr
Color Temperature
3600K
Three-Way
No
Dimmable
No

Description

Formerly LumaPro.

Halogen Bulb, Bulb Base Type Right Angle Prefocus (PGJ13), Bulb Beam Angle Not Applicable, Bulb Dia. 43/100 in, Bulb Housing Glass, Bulb Shape T3-1/4, Color Rendering Index Not Applicable, Color Temperature 3600K, Lumens 541 lm, Light Technology Halogen, Overall Length 2 11/16 in, Shatter-Resistant No, Trade Number 889, Voltage 12V AC, Watts 27 W, Rated Life 300 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.