Zoro Homepage

Miniature Lamp, 891, 8.0W, T2 1/4, 12.8V (Formerly LumaPro)

  • Mfr # 891

  • Zoro # G2488936


product price: $5.35
/ea

Key Features

Light Technology
Halogen
Bulb Shape
T3
Bulb Base Type
2-Pin (G4)
Wattage Equivalency
8W INC
Watts
8 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891
Zoro #
G2488936
UPC #
190735572207
Country of Origin
Korea, Republic of

Dimensions

Max Overall Bulb Length
1/8"
Max. Overall Bulb Length
1/8"
Overall Length
1 1/4 in
Bulb Dia.
7/20 in

Details

Light Technology
Halogen
Bulb Shape
T3
Bulb Base Type
2-Pin (G4)
Wattage Equivalency
8W INC
Watts
8 W
Bulb Type
Miniature
Indoor/Outdoor Usage
Indoor Only
Lumens
138 lm
High Output
No
Standards
RoHS Compliant
Bulb Amps
630mA
Voltage
12V
Bulb Housing
Glass
Trade Number
891
For Enclosed Fixtures
No
Average Bulb Life
500 hr.
Bulb Primary Application
General Purpose
Lighting Technology
Halogen
Item
Halogen Bulb
Bulb Finish
Clear
Light Color
White
Shatter-Resistant
No
Amps
0.63 A
Overall Bulb Base Type
2-Pin
Overall Bulb Shape
T
Rated Life
500 hr
Dimmable
No
Three-Way
No
Color Temperature
3600K
Incandescent Wattage Equivalency
8 W
Maximum Operating Temperature
1,202 Degrees F

Description

Formerly LumaPro.

Halogen Bulb, Bulb Base Type 2-Pin (G4), Bulb Beam Angle Not Applicable, Bulb Dia. 7/20 in, Bulb Housing Glass, Bulb Shape T3, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 8 W, Lumens 138 lm, Light Technology Halogen, Overall Length 1 1/4 in, Shatter-Resistant No, Trade Number 891, Voltage 12V, Watts 8 W, Rated Life 500 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.