Zoro Homepage

Miniature Lamp, H8-35, 35W, T4, 12V (Formerly LumaPro)

  • Mfr # H8 35W

  • Zoro # G3108621


product price: $13.19
/ea

Key Features

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
Prefocus (PGJ19-1)
Wattage Equivalency
35W INC
Watts
35 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H8 35W
Zoro #
G3108621
UPC #
190735572986
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2 3/4 in
Bulb Dia.
1/2 in

Details

Light Technology
Halogen
Bulb Shape
T4
Bulb Base Type
Prefocus (PGJ19-1)
Wattage Equivalency
35W INC
Watts
35 W
Lighting Technology
Halogen
Bulb Primary Application
General Purpose
High Output
No
Trade Number
H8
Item
Halogen Bulb
Average Bulb Life
350 hr.
Standards
RoHS Compliant
Voltage
12V
Indoor/Outdoor Usage
Indoor Only
Lumens
730 lm
Bulb Type
Miniature
Bulb Housing
Glass
For Enclosed Fixtures
No
Bulb Finish
Clear
Light Color
White
Shatter-Resistant
No
Rated Life
350 hr
Overall Bulb Base Type
PGJ19-1
Overall Bulb Shape
T
Three-Way
No
Color Temperature
3600K
Dimmable
No
Incandescent Wattage Equivalency
35 W
Amps
2.91 A
Maximum Operating Temperature
1,472 Degrees F

Description

Formerly LumaPro.

Halogen Bulb, Bulb Base Type Prefocus (PGJ19-1), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass, Bulb Shape T4, Color Rendering Index Not Applicable, Color Temperature 3600K, Incandescent Wattage Equivalency 35 W, Lumens 730 lm, Light Technology Halogen, Overall Length 2 3/4 in, Shatter-Resistant No, Trade Number H8, Voltage 12V, Watts 35 W, Rated Life 350 hr, Bulb Finish Clear, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.