Zoro Homepage

Miniature LED Bulb, 53 lm, 0.6W, Clear (Formerly LumaPro)

  • Mfr # 168LED-1PK

  • Zoro # G6546281


product price: $16.55
/ea

Key Features

Voltage
12V AC/DC
Watts
0.06 W
Bulb Base Type
Plastic Wedge (W2.1x9.5d)
Bulb Shape
T3-1/4
Bulb Housing
Glass/Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168LED-1PK
Zoro #
G6546281
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
13/32"
Max Overall Bulb Length
1-1/16"
Max. Overall Bulb Length
1-1/16"
Bulb Dia.
3/8 in
Overall Length
1 in

Details

Item
Compact LED Bulb
Voltage
12V AC/DC
Watts
0.06 W
Bulb Base Type
Plastic Wedge (W2.1x9.5d)
Bulb Shape
T3-1/4
Bulb Housing
Glass/Metal
Color Temperature
5600K
Dimmable
No
Lumens
53 lm
Rated Life
20,000 hr
Light Technology
LED
Bulb Power Source
Direct Wired
Lighting Technology
LED
Replaces
Bulb 168, 194
Light Distribution
Spot
Trade Number
168, 194
Bulb Start Type
Line Voltage
Bulb Amps
40mA
Bulb Finish
Clear
Light Color
White
Standards
RoHS Compliant
Rough Service
No
For Enclosed Fixtures
Yes
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
High Output
No
Average Bulb Life
20,000 hr.
Bulb Beam Angle
180 Degrees
Bulb Designation
T10WG, LED
Overall Bulb Shape
T
Amps
40 mA
Overall Bulb Base Type
Glass Wedge
Wattage Equivalency
0.48W INC
Color Selectable
No
Lumen Selectable
No
Dimming Method
No Dimming
Dimming Type
No Dimming

Description

Formerly LumaPro.

0.06 W,T3-1/4,Plastic Wedge (W2.1x9.5d)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.