Zoro Homepage

Miniature LED Bulb, L24PSB, 0.5W, T2, 24V (Formerly LumaPro)

  • Mfr # L24PSB-G

  • Zoro # G3277881


product price: $3.69
/ea

Key Features

Voltage
24V AC/DC
Watts
0.48 W
Bulb Shape
T2
Bulb Housing
Glass
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24PSB-G
Zoro #
G3277881
UPC #
190735579237
Country of Origin
Taiwan, Province of China

Dimensions

Bulb Dia.
1/4 in
Length
1 in
Overall Length
1 in

Details

Item
Compact LED Bulb
Voltage
24V AC/DC
Watts
0.48 W
Bulb Base Type
Telephone Slide No. 5
Bulb Shape
T2
Bulb Housing
Glass
Dimmable
No
Lumens
2 lm
Rated Life
50,000 hr
Light Technology
LED
Trade Number
L24PSB-G
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Power Source
Direct Wired
Type
Mini and Candle
Indoor/Outdoor Usage
Indoor Only
Light Color
Green
Light Appearance
No Rated Color Temp, Green
Bulb Type
Miniature
For Enclosed Fixtures
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
No
Rough Service
No
Wattage Equivalency
0.480W INC
Bulb Beam Angle
35 Degrees
Bulb Designation
Tel Slide No.5
Three-Way
No
Amps
0.02 mA
Shatter-Resistant
No
Dimming Method
No Dimming
Dimming Type
No Dimming
Color Selectable
No
Lumen Selectable
No

Description

Formerly LumaPro.

LED,0.48 W,T2,Telephone Slide No. 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.