Zoro Homepage

Miniature LED Bulb, L6PSB, 0.1W, T2, 6V (Formerly LumaPro)

  • Mfr # L6PSB-R

  • Zoro # G3246966


product price: $3.45
/ea

Key Features

Voltage
6V AC/DC
Watts
0.12 W
Bulb Base Type
Telephone Slide No. 5
Bulb Shape
T2
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L6PSB-R
Zoro #
G3246966
UPC #
190735579213
Country of Origin
Taiwan, Province of China

Dimensions

Bulb Dia.
1/4 in
Length
1 in
Overall Length
1 in

Description

Formerly LumaPro.

Miniature LED Bulb, Trade Number L6PSB-R, Bulb Shape T2, Bulb Base Type Tel. Slide No. 5, 6 Voltage, General Purpose, 0.1 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 20mA Bulb Amps, Average Bulb Life 50,000 hr., Light Color Red, Light Bulb Dia. 1/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.