Zoro Homepage

Miniature LED Bulb, LM1012MB, T3 1/4, 12V (Formerly LumaPro)

  • Mfr # LM1012MB-WW

  • Zoro # G3119146


product price: $17.19
/ea

Key Features

Voltage
12V DC
Watts
0.1 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM1012MB-WW
Zoro #
G3119146
UPC #
190735573518
Country of Origin
China

Dimensions

Bulb Dia.
3/8 in
Length
1 1/6 in
Overall Length
1 1/6 in

Details

Item
Compact LED Bulb
Voltage
12V DC
Watts
0.1 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Glass
Color Temperature
3000K
Dimmable
No
Lumens
3 lm
Rated Life
100,000 hr
Light Technology
LED
Bulb Primary Application
General Purpose
Trade Number
53, 57, 182, 293, 756, 1445, 1488, 1815, 1816, 1889, 1891, 1893, 1895
High Output
No
For Enclosed Fixtures
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Indoor/Outdoor Usage
Indoor Only
Replaces
Bulb 53,57,182,293,756,1445,1815,1816,1889,1891,1893,1895
Bulb Power Source
Direct Wired
Light Appearance
Warm White
Bulb Type
Miniature
Light Color
White
Standards
Meets 2012 Lighting Legislation Energy Standards
Type
Mini and Candle
Three-Way
No
Rough Service
No
Bulb Designation
BA9s, LED
Wattage Equivalency
0.1W INC
Bulb Beam Angle
360 Degrees
Amps
30 mA
Shatter-Resistant
No
Color Selectable
No
Dimming Method
No Dimming
Dimming Type
No Dimming
Special Features
Bi-Polar
Series
LM1012MB
Lumen Selectable
No

Description

Formerly LumaPro.

Miniature Bi-Polar LED Bulb, Trade Number LM1012MB-WW, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 12 Voltage, General Purpose, Bulb Type Miniature, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Warm White, Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 53,57,182,293,756,1445,1815,1816,1889,1891,1893,1895

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.