Zoro Homepage

Miniature LED Bulb, LM2060CS, 0.7W, T6, 60V (Formerly LumaPro)

  • Mfr # LM2060CS-A

  • Zoro # G3147471


product price: $10.15
/ea
Sold in multiples of 2 for $20.30

Key Features

Voltage
60V AC
Watts
0.72 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
T6
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2060CS-A
Zoro #
G3147471
UPC #
190735574324
Country of Origin
China

Dimensions

Bulb Dia.
3/4 in
Length
1 5/6 in
Overall Length
1 5/6 in

Details

Item
Compact LED Bulb
Voltage
60V AC
Watts
0.72 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
T6
Bulb Housing
Glass
Color Temperature
1800K
Dimmable
No
Lumens
1 lm
Rated Life
100,000 hr
Light Technology
LED
Trade Number
3S6/60V, 6S6/60V
Bulb Type
Miniature
Light Appearance
No Rated Color Temp, Red
Light Color
Amber
Indoor/Outdoor Usage
Indoor Only
Bulb Power Source
Direct Wired
Bulb Primary Application
General Purpose
High Output
No
Type
Mini and Candle
For Enclosed Fixtures
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
Meets 2012 Lighting Legislation Energy Standards
Replaces
Bulb 3S6/60V, 6S6/60V
Bulb Finish
Amber
Bulb Beam Angle
360 Degrees
Three-Way
No
Rough Service
No
Wattage Equivalency
0.72W INC
Bulb Designation
E12, LED
Amps
30 mA
Shatter-Resistant
No
Lumen Selectable
No
Dimming Type
No Dimming
Color Selectable
No
Dimming Method
No Dimming

Description

Formerly LumaPro.

Miniature LED Bulb, Trade Number LM2060CS-A, Bulb Shape T6, Bulb Base Type Candelabra Screw (E12), 60 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.30mA Bulb Amps, Average Bulb Life 100,000 hr., Light Color Amber, Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only, Standards Meets 2012 Lighting Legislation Energy, Replaces Bulb 3S6/60V, 6S6/60V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.