Miniature LED Lamp, 24, Screw Base (Formerly LumaPro)
Mfr # L2024CS-WW
Zoro # G5358735
product price: $15.15
/eaKey Features
Voltage
24V AC/DC
Watts
0.7 W
Bulb Base Type
Miniature Screw (E10)
Bulb Shape
T6
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L2024CS-WW
Zoro #
G5358735
UPC #
190735568842
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 5/6 in
Bulb Dia.
3/4 in
Length
1-25/32 in
Description
Formerly LumaPro.
Miniature LED Lamp, Trade Number L2024CS-WW, Bulb Shape T6, Bulb Base Type Miniature Screw (E10), 24 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, 0.72mA Bulb Amps, Average Bulb Life 25,000 hr., 2 Lumens, Light Color Warm White, Max. Overall Bulb Length 1-25/32 In., Light Bulb Dia. 3/4 In., Bulb Housing Glass, Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.