Zoro Homepage

Miniature LED Lamp, T3 1/4,120, BA9s (Formerly LumaPro)

  • Mfr # L10120MB-R

  • Zoro # G5358403


product price: $9.49
/ea

Key Features

Voltage
120V AC/DC
Watts
0.24 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L10120MB-R
Zoro #
G5358403
UPC #
190735568897
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 1/6 in
Bulb Dia.
3/8 in
Length
1-3/64 in

Details

Item
Compact LED Bulb
Voltage
120V AC/DC
Watts
0.24 W
Bulb Base Type
Miniature Bayonet (BA9s)
Bulb Shape
T3-1/4
Bulb Housing
Plastic
Dimmable
No
Lumens
4 lm
Rated Life
20,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor Only
Light Appearance
No Rated Color Temp, Red
High Output
No
Type
Mini and Candle
Bulb Type
Miniature
Light Color
Red
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Enclosed Fixtures
No
Bulb Primary Application
General Purpose
Bulb Power Source
Direct Wired
Trade Number
L10120MB-R
Three-Way
No
Bulb Beam Angle
90 Degrees
Rough Service
No
Wattage Equivalency
0.84W INC
Bulb Designation
BA9s, LED
Amps
2 mA
Shatter-Resistant
No
Maximum Operating Temperature
122 Degrees F
Series
L10120MB
Color Selectable
No
Lumen Selectable
No
Dimming Method
No Dimming
Dimming Type
No Dimming
Bulb Minimum Starting Temperature
-4 Degrees F

Description

Formerly LumaPro.

Miniature LED Lamp, Trade Number L10120MB-R, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 120 Voltage, General Purpose, 0.7 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, 0.72mA Bulb Amps, Average Bulb Life 25,000 hr., 4 Lumens, Light Color Red, Max. Overall Bulb Length 1-3/64 In., Light Bulb Dia. 13/32 In., Bulb Housing Glass, Indoor Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.