Zoro Homepage

Miniature Replacement Bulb, LED, 1.3W

  • Mfr # PR3LED-1PK

  • Zoro # G5935839


product price: $10.49
/ea

Key Features

For Use With
Flashlights
Watts
1.3 W
Voltage
3.5V
Lighting Technology
LED
Compatible with Brand
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR3LED-1PK
Zoro #
G5935839
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Miniature Replacement Bulb
For Use With
Flashlights
Watts
1.3 W
Voltage
3.5V
Lighting Technology
LED
Compatible with Brand
Universal
Product Type
Replacement Bulb
Number of Bulbs
1
Power Consumption
1.3 W

Description

Miniature Replacement Bulb, Compatible with Brand Universal, Lighting Technology LED, Power Consumption 1.3 W, Voltage 3.5V, Number of Bulbs 1, Product Type Replacement Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.