This item is Discontinued.

Zoro Select Clear Polycarbonate Mirror Stock 48" L x 48" W x 0.118" Thick PFM-4848-118

Clear Polycarbonate Mirror Stock 48" L x 48" W x 0.118" Thick (Discontinued)

  • Mfr # PFM-4848-118
  • Zoro # G8765102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFM-4848-118
Zoro #
G8765102
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.118"
Plastic Width
48"
Plastic Length
48"
Width Tolerance
+/-0.065 in
Length Tolerance
+/-0.065 in
Length
48"
Width
48"
Thickness
0.118"
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-0.065 in
Plastic Width Tolerance
+/-0.065 in

Details

Item
Mirror Stock
Plastic Grouping
Sheet Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Plastic Properties
Impact Resistant
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Clear
Tensile Strength
8000 to 16,000
Operating Temp. Range
-20 Degrees to 240 Degrees F
Material Type
Standard Grade
Material Color Family
Clear
Thickness Tolerance
+/-0.019 in
Material
Polycarbonate
Grade
Standard
Impact Strength
3.3 ft-lb/sq in
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Clarity
Clear
Plastic Thickness Tolerance
+/-0.019 in
Impact Strength Rating
Excellent
Shape
Sheets
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 240 Degrees F
Wear Factor
Fair
Maximum Temperature
240 Degrees F
Machinability
Fair
UV Resistant
No
Plastic Hardness Rating
Hard

Description

Mirror Stock, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Clear, Plastic Clarity Clear, Tensile Strength 8000 to 16,000, Temperature Range -20 Degrees to 240 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.