Zoro Homepage

Missy White Shopping Bag Flat Bottom, Twist Handle, Pk250

  • Mfr # 84641

  • Zoro # G7604597


product price: $113.99
/pk 250, $0.46/ea
Free Shipping & Returns

Key Features

Width
10 in
Color
White
Depth
5 in
Bag Material
Paper
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84641
Zoro #
G7604597
UPC #
-
Country of Origin
Multiple

Dimensions

Width
10 in
Depth
5 in
Height
13 in
Length
13 in

Details

Item
Shopping Bag
Color
White
Bag Material
Paper
Recycled Content
Not Made From Recycled Content
Material
Paper
Bag Name
60#
Load Rating
10 lb
Recycled Paper
No
Bag Item
Shopping Bag
Bag Handle
Paper Twist
Handle
Paper Twist
Bag Gusset
5 in
Basis Weight
60 lb
Bottom
Flat
Package Configuration
Bundle
Handle Type
Paper Twist
Weight Capacity
10 lb
Bag Bottom Type
Flat
Bag Type
Standard Merchandise Bag

Description

Bag Type Standard Merchandise Bag, Paper, Thickness Not Applicable, White, Handle Type Paper Twist, Message Not Applicable, Bag Bottom Type Flat, Shopping Bag, Package Configuration Bundle, Recycled Content Not Made From Recycled Content, FDA Compliant FDA Compliant, Width 10 in, Depth 5 in, Height 13 in, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.