Zoro Homepage

Mobile Computer Cabinet, 27" Overall W.

  • Mfr # 462D18

  • Zoro # G6619440


product price: $407.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Overall Depth
24 in
Overall Height
49 3/4 in
Overall Width
27 in
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462D18
Zoro #
G6619440
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Height
49 3/4 in
Overall Width
27 in
Compartment Depth
23 3/4 in
Compartment Width
26 3/4 in
Compartment Height
11 3/4 in
Caster Dia.
5 in
Caster Wheel Diameter
5 in
Panel Material Thickness
18 ga, 20 ga
Shelf WxD
26 3/4 in x 22 11/16 in
Shelf Material Thickness
18 ga

Details

Material
Steel
Finish
Powder Coated
Number of Drawers
0
Number of Shelves
1
Color
Blue
Assembled/Unassembled
Unassembled
Item
Mobile Computer Cabinet
Computer Cabinet Type
Mobile
Lock Included
Yes
Caster Material
Polypropylene
Caster Type
(2) Rigid, (2) Swivel with Lock
Includes
Open Printer Shelf, Slide-Out Keyboard Tray
Cabinet Finish
Powder Coated
Door Locking Points
1
Includes Keyboard Tray
Yes
Number of Locks
1
Caster Wheel/Tread Material
Polypropylene
Load Capacity per Shelf
55 lb
Lock Type
Keyed
Includes Ventilation Fan
No
Shelf Adjustability
Fixed
Mobility
Mobile
Method of Construction
Bolted
Cabinet Material
Steel
Frame Assembled
Unassembled
For Computer Type
Desktop
Duty Rating
Medium Duty
Number of Keys
2
Cabinet Color
Blue

Description

Mobile Computer Cabinet, Frame Assembled Unassembled, Includes Keyboard Tray Yes, Includes Ventilation Fan No, Number of Shelves 1, Cabinet Color Blue, For Computer Type Desktop, Mobility Mobile, Number of Drawers 0, Overall Depth 24 in, Overall Height 49 3/4 in, Overall Width 27 in, Drawer Depth Not Applicable, Drawer Height Not Applicable, Drawer Width Not Applicable, Monitor Glass Height Not Applicable, Monitor Glass Width Not Applicable, Number of Folding Shelves Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.