Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Computer Cabinet, 30" Overall W.

  • Mfr # 462D20

  • Zoro # G7345438


product price: $1,025.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
30 in
Overall Height
70 in
Overall Width
30 in
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462D20
Zoro #
G7345438
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Height
70 in
Overall Width
30 in
Compartment Depth
30 in
Compartment Width
25 1/2 in
Compartment Height
21 1/2 in
Caster Dia.
5 in
Panel Material Thickness
16 ga, 18 ga, 20 ga
Monitor Glass Width
22 in
Shelf WxD
23 1/2 in x 25 1/2 in
Caster Wheel Diameter
5 in
Monitor Glass Height
13 3/4 in
Shelf Material Thickness
18 ga

Details

Material
Steel
Finish
Powder Coated
Number of Drawers
0
Number of Shelves
1
Color
Blue
Assembled/Unassembled
Unassembled
Item
Mobile Computer Cabinet
Includes
Clear Acrylic Window, Pull Out Key Tray
Lock Included
Yes
Caster Type
(4) Swivel
Computer Cabinet Type
Mobile
Caster Material
Polypropylene
Shelf Adjustment Increments
14 in
For Computer Type
Desktop
Includes Ventilation Fan
No
Caster Wheel/Tread Material
Polypropylene
Cabinet Material
Steel
Frame Assembled
Unassembled
Lock Type
Keyed
Duty Rating
Heavy Duty
Number of Keys
12
Cabinet Color
Blue
Includes Keyboard Tray
Yes
Mobility
Mobile
Load Capacity per Shelf
200 lb
Door Locking Points
1
Method of Construction
Bolted
Number of Locks
6
Shelf Adjustability
Adjustable
Cabinet Finish
Powder Coated

Description

Mobile Computer Cabinet, Frame Assembled Unassembled, Includes Keyboard Tray Yes, Includes Ventilation Fan No, Number of Shelves 1, Cabinet Color Blue, For Computer Type Desktop, Mobility Mobile, Number of Drawers 0, Overall Depth 30 in, Overall Height 70 in, Overall Width 30 in, Drawer Depth Not Applicable, Drawer Height Not Applicable, Drawer Width Not Applicable, Monitor Glass Height 13 3/4 in, Monitor Glass Width 22 in, Number of Folding Shelves Not Applicable, Number of Keys 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.