Zoro Homepage

Mobile Computer Cabinet, Blue

  • Mfr # 462D24

  • Zoro # G7342559


product price: $542.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Overall Depth
22 1/2 in
Overall Height
62 3/4 in
Overall Width
24 1/2 in
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462D24
Zoro #
G7342559
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
22 1/2 in
Overall Height
62 3/4 in
Overall Width
24 1/2 in
Compartment Depth
9 in
Compartment Width
24 in
Compartment Height
19 1/4 in
Caster Dia.
5 in
Drawer Depth
17 5/8 in
Monitor Glass Height
14 3/4 in
Caster Wheel Diameter
5 in
Panel Material Thickness
18 ga, 20 ga, 22 ga
Drawer Width
20 5/8 in
Shelf Material Thickness
22 ga
Monitor Glass Width
15 3/4 in
Drawer Height
2 in
Shelf WxD
21 1/16 in x 19 5/8 in

Details

Material
Steel
Finish
Powder Coated
Number of Drawers
1
Number of Shelves
1
Color
Blue
Assembled/Unassembled
Unassembled
Item
Mobile Computer Cabinet
Includes
(2) Folding Wing Shelves, Adjustable Shelf with Ball Guide, Clear Acrylic Window
Caster Material
Polypropylene
Lock Included
Yes
Computer Cabinet Type
Mobile
Caster Type
(2) Rigid, (2) Swivel with Lock
Number of Folding Shelves
2
Number of Locks
4
Includes Keyboard Tray
No
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Mobility
Mobile
Duty Rating
Medium Duty
Method of Construction
Bolted
Lock Type
Keyed
Caster Wheel/Tread Material
Polypropylene
Cabinet Color
Blue
Shelf Adjustment Increments
15 7/8 in
For Computer Type
Desktop
Frame Assembled
Unassembled
Load Capacity per Shelf
100 lb
Includes Ventilation Fan
No
Number of Keys
8
Door Locking Points
1
Shelf Adjustability
Adjustable

Description

Mobile Computer Cabinet, Frame Assembled Unassembled, Includes Keyboard Tray No, Includes Ventilation Fan No, Number of Shelves 1, Cabinet Color Blue, For Computer Type Desktop, Mobility Mobile, Number of Drawers 1, Overall Depth 22 1/2 in, Overall Height 62 3/4 in, Overall Width 24 1/2 in, Drawer Depth 17 5/8 in, Drawer Height 2 in, Drawer Width 20 5/8 in, Monitor Glass Height 14 3/4 in, Monitor Glass Width 15 3/4 in, Number of Folding Shelves 2, Number of Keys 8, Number of Locks 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.