Zoro Homepage

Mobile Computer Cabinet, Gray, PC, Steel

  • Mfr # 462D21

  • Zoro # G6876727


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
24 in
Overall Height
49 3/4 in
Overall Width
27 in
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462D21
Zoro #
G6876727
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Height
49 3/4 in
Overall Width
27 in
Compartment Depth
23 3/4 in
Compartment Width
26 3/4 in
Caster Dia.
5 in
Compartment Height
11 3/4 in
Caster Wheel Diameter
5 in
Shelf Material Thickness
18 ga
Shelf WxD
26 3/4 in x 22 11/16 in
Panel Material Thickness
18 ga, 20 ga

Details

Material
Steel
Finish
Powder Coated
Number of Drawers
0
Number of Shelves
1
Color
Gray
Assembled/Unassembled
Unassembled
Item
Mobile Computer Cabinet
Includes
Open Printer Shelf, Slide-Out Keyboard Tray
Computer Cabinet Type
Mobile
Caster Type
(2) Rigid, (2) Swivel with Lock
Lock Included
Yes
Caster Material
Polypropylene
Load Capacity per Shelf
55 lb
Number of Locks
1
Caster Wheel/Tread Material
Polypropylene
Lock Type
Keyed
Includes Ventilation Fan
No
Duty Rating
Medium Duty
Mobility
Mobile
Method of Construction
Bolted
Number of Keys
2
Frame Assembled
Unassembled
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Includes Keyboard Tray
Yes
Cabinet Color
Gray
Door Locking Points
1
Shelf Adjustability
Fixed
For Computer Type
Desktop

Description

Mobile Computer Cabinet, Frame Assembled Unassembled, Includes Keyboard Tray Yes, Includes Ventilation Fan No, Number of Shelves 1, Cabinet Color Gray, For Computer Type Desktop, Mobility Mobile, Number of Drawers 0, Overall Depth 24 in, Overall Height 49 3/4 in, Overall Width 27 in, Drawer Depth Not Applicable, Drawer Height Not Applicable, Drawer Width Not Applicable, Monitor Glass Height Not Applicable, Monitor Glass Width Not Applicable, Number of Folding Shelves Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.