Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Mobile Computer Enclosure, 60-3/4In, Putty 7YC97

Mobile Computer Enclosure, 60-3/4In, Putty (Discontinued)

  • Mfr # 7YC97
  • Zoro # G2581807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7YC97
Zoro #
G2581807
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
22 1/2 in
Overall Height
60 3/4 in
Overall Width
21 in
Compartment Depth
21-3/4 in
Compartment Width
20-3/4 in
Caster Dia.
5 in
Compartment Height
19-1/4 in
Caster Wheel Diameter
5 in

Details

Material
Steel
Finish
Powder Coated
Number of Drawers
1
Number of Shelves
1
Color
Putty
Assembled/Unassembled
Unassembled
Item
Mobile Computer Enclosure
Computer Cabinet Type
Mobile
Lock Included
Yes
Includes
Mfr. No. CSC6900BPU (Mobile Computer Enclosure), Mfr. No. CSC6900PU (Computer Security Cabinet)
Caster Type
(2) Rigid, (2) Swivel with Lock
Caster Material
Polyolefin
Frame Assembled
Unassembled
Caster Wheel/Tread Material
Polyolefin
Cabinet Material
Steel
Mobility
Mobile
Cabinet Finish
Powder Coated
Cabinet Color
Putty

Description

Mobile Computer Enclosure, Frame Assembled Unassembled, Number of Shelves 1, Cabinet Color Putty, Mobility Mobile, Number of Drawers 1, Overall Depth 22 1/2 in, Overall Height 60 3/4 in, Overall Width 21 in, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel with Lock, Caster Wheel Diameter 5 in, Caster Wheel/Tread Material Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.